Buy more than* S$200* and get FREE SHIPPING

  • Cattle Leather Gloves
  • Cattle Leather Gloves
  • Cattle Leather Gloves

Cattle Leather Gloves CX-741

3.33 (3)
Item.#
09255951
Mfr.#
CX-741
Package Qty.
1Pair
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Large
Middle Finger Length (cm)
About 9
Size
L
Palm Width (cm)
About 10.5
Overall Length (cm)
About 22.5
Material
Cow hide
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for moving heavy objects
5
From Japan
On 2012-10-15 11:28:12
Can be used longer than ever
This review is about item#09255967.
Electrical construction work
1
From Japan
On 2008-04-05 17:43:56
I want the skin to be more soft.
This review is about item#09255967.
Argon welding of thin sheet metal
4
From Japan
On 2008-01-29 20:27:45
The material is soft and easy to use, but I want you to make it stronger because the sewing part is weak.
This review is about item#09255951.