Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cattle Leather Gloves
  • Cattle Leather Gloves
  • Cattle Leather Gloves

Cattle Leather Gloves CX-741

3.33 (3)
Item.#
09255967
Mfr.#
CX-741
Package Qty.
1Pair
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Large
Middle Finger Length (cm)
About 9.5
Size
LL
Palm Width (cm)
About 11
Overall Length (cm)
About 23.5
Material
Cow hide
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for moving heavy objects
5
From Japan
On 2012-10-15 11:28:12
Can be used longer than ever
This review is about item#09255967.
Electrical construction work
1
From Japan
On 2008-04-05 17:43:56
I want the skin to be more soft.
This review is about item#09255967.
Argon welding of thin sheet metal
4
From Japan
On 2008-01-29 20:27:45
The material is soft and easy to use, but I want you to make it stronger because the sewing part is weak.
This review is about item#09255951.