Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Gloves, Back Seam Inner Cotton, Black Lining

Cow Split Leather Gloves, Back Seam Inner Cotton, Black Lining CW-291

3.60 (5)
Item.#
09255994
Mfr.#
CW-291
Package Qty.
1Pair
Ship pack of
1
9.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Middle Finger Length (cm)
About 9
Size
One Size Fits All
Palm Width (cm)
About 10.5
Overall Length (cm)
About 23
Material
Cow split leather Lining cloth / 100% cotton
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Yard operation
3
From Japan
On 2015-06-22 15:55:32
Weak employee of the skin was used. I hope that the inner surface of the cotton.
This review is about item#09255994.
Pressure work
4
From Japan
On 2015-03-08 17:22:39
Torn was kept for one week without! Size and we'd appreciate it if you could be dealing with LL!
This review is about item#09255994.
Field work
5
From Japan
On 2014-08-19 21:58:33
Other sizes (L size LL size, etc.) you want.
This review is about item#09255994.
Welding and grinder polishing
1
From Japan
On 2011-08-14 03:02:06
Or previously recently it had come in handy because it was good in terms of usability, durability and low price, a mix of leathery of stiff thin There are also those that sewing can not be used in sore finger for bad. A hole of is also fast. Even when it is bought earlier Stable but was quality ... recently I think that want to switch to other products because off too often.
This review is about item#09255994.
Welding grinder work
5
From Japan
On 2008-10-30 23:31:43
So have good but inexpensive, I like soft without wearing comfort is also stiff.
This review is about item#09255994.