Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Gloves, Inner Seam

Cow Split Leather Gloves, Inner Seam CW-551

4.33 (3)
Item.#
09256003
Mfr.#
CW-551
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Strength
Medium
Palm Width (cm)
About 11
Overall Length (cm)
About 23
Material
Cow split leather
Middle Finger Length (cm)
About 8.5
Size
M
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2016-04-04 15:55:07
Since it is inner stitching, there was nothing to get rid of by the spark of welding. I also want to purchase.
This review is about item#09256012.
Maintenance of water heater
5
From Japan
On 2015-08-26 22:28:49
To prevent burns in copper burners
This review is about item#09256012.
Piping / provisional attachment
4
From Japan
On 2014-06-17 16:31:39
I will last longer than I thought. The feel is also not bad.
This review is about item#09256012.