Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Split Leather Gloves, Inner Seam

Cow Split Leather Gloves, Inner Seam CW-551

4.33 (3)
Item.#
09256012
Mfr.#
CW-551
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Strength
Medium
Overall Length (cm)
About 23.5
Palm Width (cm)
About 11.5
Material
Cow split leather
Size
L
Middle Finger Length (cm)
Approx. 9
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2016-04-04 15:55:07
Since it is inner stitching, there was nothing to get rid of by the spark of welding. I also want to purchase.
This review is about item#09256012.
Maintenance of water heater
5
From Japan
On 2015-08-26 22:28:49
To prevent burns in copper burners
This review is about item#09256012.
Piping / provisional attachment
4
From Japan
On 2014-06-17 16:31:39
I will last longer than I thought. The feel is also not bad.
This review is about item#09256012.