Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Gloves Back Threaded, Oil Processing

Cow Split Leather Gloves Back Threaded, Oil Processing CV-601

4.40 (5)
Item.#
09256091
Mfr.#
CV-601
Package Qty.
1Pair
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Palm Width (cm)
About 12
Overall Length (cm)
About 24
Material
Cow split leather (oil processing)
Middle Finger Length (cm)
About 9.5
Size
LL
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
AC arc welding
3
From Japan
On 2015-12-15 19:45:08
It is a feeling that it is gray which is near the same white as ordinary leather hands, rather than blue, rather than color and color difference. Is workability and durability suitable for price?
This review is about item#09256091.
Incineration maintenance
5
From Japan
On 2015-09-07 19:16:41
It is soft from the beginning. It does not become hard even if it gets wet with water. We treat the top board etc, but durability is OK.
This review is about item#09256082.
During welding operation
5
From Japan
On 2015-02-18 13:26:43
It is a repeat, this product purchased before using various manufacturers was hit, since it is soft from the beginning, so it is not troublesome so much except for welding work, I am planning to purchase the next time in terms of strength
This review is about item#09256082.
For welding work
5
From Japan
On 2014-09-01 20:17:35
Welding process shop is usually used for welding work and carrying of hot product, but it is very easy to use, wash it, do not reuse it, it will be renewed when the dirt becomes severe, the first Although it is a little hard and stiff, it gets softer as it gets familiar soon, is sewing also reasonable?
This review is about item#09256082.
Farm work · Do-a-day carpenter
4
From Japan
On 2014-06-11 22:12:48
I used LL size because my hands are big, but I was also good at L size larger than I thought. Easy leather gloves chose this product as it gets rushed over and itchy. There is oil processing, but it is better if plus water repellent processing is also available.
This review is about item#09256091.