Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Split Leather Gloves, Oil Processing

Cow Split Leather Gloves, Oil Processing CV-631

3.00 (3)
Item.#
09256107
Mfr.#
CV-631
Package Qty.
1Pair
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Material
Cow split leather (oil processing)
Middle Finger Length (cm)
About 8.5
Size
M
Color
Green
Palm Width (cm)
About 10
Overall Length (cm)
About 22.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Scratch work
5
From Japan
On 2013-11-17 15:42:45
It is strong and well-fitting to hand ♪ It does not have to get too hard even when washing ♪
This review is about item#09256125.
During motorcycle operation
2
From Japan
On 2013-02-20 15:30:42
My hands are not thick, fingers are long type, middle finger is 9 cm. I bought LL, but the middle finger of the glove is only 9 cm in outer size and it is a little small because there are seams on the inside. The feeling I used is nothing like free size. If you make it with the dimensions as described, it will be a good shopping.
This review is about item#09256125.
Barbed wire setting work
2
From Japan
On 2011-05-06 15:00:34
In the hands of a free size, it is a little small in my hand so I bought this product with the size notation LL but it was a size that did not change anything from the free size made by other companies, if possible, it is not a manufacturer notation but a guide through all the products If there is something like size, big people like you will be saved.
This review is about item#09256125.