Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Gloves, Oil Processing

Cow Split Leather Gloves, Oil Processing CV-631

3.00 (3)
Item.#
09256125
Mfr.#
CV-631
Package Qty.
1Pair
Ship pack of
1
10.67 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Strength
Medium
Material
Cow split leather (oil processing)
Middle Finger Length (cm)
About 9.5
Size
LL
Color
Green
Palm Width (cm)
About 11
Overall Length (cm)
About 23.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Scratch work
5
From Japan
On 2013-11-17 15:42:45
It is strong and well-fitting to hand ♪ It does not have to get too hard even when washing ♪
This review is about item#09256125.
During motorcycle operation
2
From Japan
On 2013-02-20 15:30:42
My hands are not thick, fingers are long type, middle finger is 9 cm. I bought LL, but the middle finger of the glove is only 9 cm in outer size and it is a little small because there are seams on the inside. The feeling I used is nothing like free size. If you make it with the dimensions as described, it will be a good shopping.
This review is about item#09256125.
Barbed wire setting work
2
From Japan
On 2011-05-06 15:00:34
In the hands of a free size, it is a little small in my hand so I bought this product with the size notation LL but it was a size that did not change anything from the free size made by other companies, if possible, it is not a manufacturer notation but a guide through all the products If there is something like size, big people like you will be saved.
This review is about item#09256125.