Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper

Disc Paper BD-62M #120

4.93 (15)
Item.#
09257841
Mfr.#
BD-62M #120
Package Qty.
1Set(5Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Disk Diameter (phi mm)
150
Grain Size
120
Compatible
Belt sander / BDS-100N
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
For Ryobi Belt · Disc Thunder
5
From Japan
On 2017-07-20 12:15:00
Purchased for replacement on Disk Thunder side of Disk Thunder BDS 1000 of Ryobi Belt. I will rip it.
This review is about item#9257841.
Used for woodworking work
5
From Japan
On 2017-06-12 23:08:21
This size (150 mm) is not in stock at home centers etc., but it is very handy for purchasing it here. Of course, we are able to use the durability satisfactorily as well as price.
This review is about item#9257832.
I am using it for processing of work materials.
5
From Japan
On 2017-02-28 16:28:55
Paper is used for chamfering works made by children in the woodworking experience class, because it is used before the water-based adhesive is completely dried due to time, because clogging of perper is quick, buy for replacement, satisfied with quality and price I will.
This review is about item#9257832.
Polishing in woodworking work
5
From Japan
On 2017-02-18 05:51:24
I am using it satisfactorily with the attachment to the main body firmly tightly attached and without problems in particular.
This review is about item#09257823.
Polishing of metal
5
From Japan
On 2016-10-27 22:24:51
It is durable and lasts longer. The polishing power is strong. High cost performance. Is pleased.
This review is about item#9257823.
For woodworking
5
From Japan
On 2016-08-17 22:01:57
It is easy to use because it can keep the solid state of sticking of the magic type.
This review is about item#9257823.
For wooden polishing by belt disc sander
5
From Japan
On 2016-07-15 18:33:13
Even easier prices may be glad even with 2 pieces of grain size 3 pieces
This review is about item#09257823.
When creating woodwork
4
From Japan
On 2016-06-07 19:04:49
Easy to use, durable.
This review is about item#09257823.
On a do-it-yourself carpentry woodwork chair and table making
5
From Japan
On 2015-07-10 15:29:55
I bought a set of items with different granularity, but it was very good made from roughing to finishing with one product. I am thankful that the price of goods is cheap.
This review is about item#09257823.
I use it for finishing from rough cutting of a sculpture blade.
5
From Japan
On 2015-04-27 17:29:14
Even without using water it is easy to use for finishing from rough cutting of sculpture sword. In particular, recently, we have produced original sculpture swords and made 50 pieces.
This review is about item#09257832.