Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disc Paper

Disc Paper BD-63M #240

4.89 (18)
Item.#
09257857
Mfr.#
BD-63M #240
Package Qty.
1Set(5Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Disk Diameter (phi mm)
150
Grain Size
240
Compatible
Belt sander / BDS-100N
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Wood grinding
5
From Japan
On 2018-06-13 17:49:47
Can be used for polishing desktop belt sanders without problems.
This review is about item#9257823.
Breaking the surface of the tree
5
From Japan
On 2018-05-04 22:57:49
I do not have myself as a usage method, but I used it attached to an electric car polisher. The purpose was achieved.
This review is about item#9257823.
Surface finish of wood work
4
From Japan
On 2018-01-25 16:44:21
In short, reasonable. If you can, prepare # 300 or # 400.
This review is about item#9257857.
For Ryobi Belt · Disc Thunder
5
From Japan
On 2017-07-20 12:15:00
Purchased for replacement on Disk Thunder side of Disk Thunder BDS 1000 of Ryobi Belt. I will rip it.
This review is about item#9257841.
Used for woodworking work
5
From Japan
On 2017-06-12 23:08:21
This size (150 mm) is not in stock at home centers etc., but it is very handy for purchasing it here. Of course, we are able to use the durability satisfactorily as well as price.
This review is about item#9257832.
I am using it for processing of work materials.
5
From Japan
On 2017-02-28 16:28:55
Paper is used for chamfering works made by children in the woodworking experience class, because it is used before the water-based adhesive is completely dried due to time, because clogging of perper is quick, buy for replacement, satisfied with quality and price I will.
This review is about item#9257832.
Polishing in woodworking work
5
From Japan
On 2017-02-18 05:51:24
I am using it satisfactorily with the attachment to the main body firmly tightly attached and without problems in particular.
This review is about item#09257823.
Polishing of metal
5
From Japan
On 2016-10-27 22:24:51
It is durable and lasts longer. The polishing power is strong. High cost performance. Is pleased.
This review is about item#9257823.
For woodworking
5
From Japan
On 2016-08-17 22:01:57
It is easy to use because it can keep the solid state of sticking of the magic type.
This review is about item#9257823.
For wooden polishing by belt disc sander
5
From Japan
On 2016-07-15 18:33:13
Even easier prices may be glad even with 2 pieces of grain size 3 pieces
This review is about item#09257823.