Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BT Thermo Shirt
  • BT Thermo Shirt
  • BT Thermo Shirt
  • BT Thermo Shirt

BT Thermo Shirt JW-169

3.75 (4)
Item.#
09257954
Mfr.#
JW-169
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Inner wear on cold days
Collar Width (cm)
10
Sleeve Length (cm)
50
Size
M
Chest (cm)
44
Clothes Length (cm)
70
Shoulder Width (cm)
41
Armhole (cm)
23
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
2
From Japan
On 2018-01-28 02:10:32
I maintained the motorcycle when it was cold in winter, but there was not much warmth. I thought that it will be warm by body temperature, but I was disappointed.
This review is about item#9257963.
For work / daily use
4
From Japan
On 2017-12-16 19:01:02
Is it a price that feels like performance? Tightening is not strong like normal underwear It is comfortable to wear other than work.
This review is about item#9257954.
Security service
4
From Japan
On 2016-12-10 13:44:12
It's light and warm, but it's a bit cold on a cold day. It is good if there is something with raised hair.
This review is about item#9257954.
Working inside and outside the factory
5
From Japan
On 2015-11-15 21:25:28
When I wore a little chilly day of autumn entrance, it became hot. Expect great in the extremely cold winter.
This review is about item#09257963.