Buy more than* S$200* and get FREE SHIPPING

  • BT Thermo Shirt
  • BT Thermo Shirt
  • BT Thermo Shirt
  • BT Thermo Shirt

BT Thermo Shirt JW-169

4.33 (3)
Item.#
09257972
Mfr.#
JW-169
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inner wear on cold days
Size
LL
Chest (cm)
48
Clothes Length (cm)
74
Shoulder Width (cm)
45
Armhole (cm)
25
Collar Width (cm)
12
Sleeve Length (cm)
52
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For work / daily use
4
From Japan
On 2017-12-16 19:01:02
Is it a price that feels like performance? Tightening is not strong like normal underwear It is comfortable to wear other than work.
This review is about item#9257954.
Security service
4
From Japan
On 2016-12-10 13:44:12
It's light and warm, but it's a bit cold on a cold day. It is good if there is something with raised hair.
This review is about item#9257954.
Working inside and outside the factory
5
From Japan
On 2015-11-15 21:25:28
When I wore a little chilly day of autumn entrance, it became hot. Expect great in the extremely cold winter.
This review is about item#09257963.