Buy more than* S$200* and get FREE SHIPPING

  • BT Thermo tights
  • BT Thermo tights
  • BT Thermo tights
  • BT Thermo tights

BT Thermo tights JW-161

4.00 (15)
Item.#
09257981
Mfr.#
JW-161
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inner wear on cold days
Rise (cm)
34
Waist (cm)
76 - 84
Hip Width (cm)
32
Total Length (cm)
90
Size
M
Customer Reviews
5 star 5
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Used as a measure against cold weather
4
From Japan
On 2017-12-03 18:04:51
I use it with winter pants. It is thin and easy to move.
This review is about item#9258006.
Work clothes
4
From Japan
On 2017-11-30 18:46:50
warm. I usually purchase M because it is long in L, but because the fabric is solid, I feel a little short ...
This review is about item#9257981.
When working in the factory
4
From Japan
On 2017-02-16 14:47:19
It is comfortable to wear. I feel very nice. I did not get in the way even under the bridge
This review is about item#9258006.
Planting of planting trees
4
From Japan
On 2017-01-23 12:13:34
It's warm and very good, but home centers are cheaper.
This review is about item#9257997.
Of course for cold weather
4
From Japan
On 2016-11-20 08:27:07
Since it is a safe maker item, I purchased it without anxiety. Of course the comfort is good, just underwear will not buy only one clothes so I will purchase multiple. So, I think that it would be okay if discounts were to be purchased if you purchased 3 or more clothes, how do you think?
This review is about item#9257981.
For winter cold weather ...
4
From Japan
On 2016-10-20 18:47:06
It is purchase in repeat. It is a warm and easy-to-use item for the price. By the way, because I am working in the room, I feel it well, but I do not know outdoors ....
This review is about item#9258006.
Used as cold protection for factory work that can not use heater in winter
5
From Japan
On 2016-03-19 18:55:13
It was lighter and easy to move than I thought, the price was reasonable and the fabric was also good.
This review is about item#09257997.
Purchase as cold weather countermeasure in winter
5
From Japan
On 2015-12-15 19:10:16
I think that it is warm and good product. Although it sold also at the home center in the neighborhood, this one was able to purchase somewhat cheaply. I think that you can work comfortably without things such as difficult movement.
This review is about item#09258006.
Car maintenance
3
From Japan
On 2015-12-15 18:26:59
I bought it this time because I was pretty bad to go buy, this is something like this.
This review is about item#09258006.
Site
3
From Japan
On 2015-08-18 14:51:34
It is warm, but as soon as you do the laundry you will get a pill.
This review is about item#09257981.