Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BT Thermo tights
  • BT Thermo tights
  • BT Thermo tights
  • BT Thermo tights

BT Thermo tights JW-161

4.17 (18)
Item.#
09258006
Mfr.#
JW-161
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Inner wear on cold days
Rise (cm)
36
Waist (cm)
94 - 104
Hip Width (cm)
36
Total Length (cm)
96
Size
LL
Customer Reviews
5 star 8
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
I mind.
5
From Japan
On 2018-02-19 14:36:40
It is wonderful to the skin, ease of wearing, warmth, thickness, fit, overall.
This review is about item#9258006.
On old underwear
5
From Japan
On 2018-02-16 07:18:40
I use it under the old trousers. It is warm and looks very good.
This review is about item#09257981.
Maintenance
5
From Japan
On 2018-02-02 22:33:59
It is very warm and good, is not it? A little
This review is about item#9258006.
Used as a measure against cold weather
4
From Japan
On 2017-12-03 18:04:51
I use it with winter pants. It is thin and easy to move.
This review is about item#9258006.
Work clothes
4
From Japan
On 2017-11-30 18:46:50
warm. I usually purchase M because it is long in L, but because the fabric is solid, I feel a little short ...
This review is about item#9257981.
When working in the factory
4
From Japan
On 2017-02-16 14:47:19
It is comfortable to wear. I feel very nice. I did not get in the way even under the bridge
This review is about item#9258006.
Planting of planting trees
4
From Japan
On 2017-01-23 12:13:34
It's warm and very good, but home centers are cheaper.
This review is about item#9257997.
Of course for cold weather
4
From Japan
On 2016-11-20 08:27:07
Since it is a safe maker item, I purchased it without anxiety. Of course the comfort is good, just underwear will not buy only one clothes so I will purchase multiple. So, I think that it would be okay if discounts were to be purchased if you purchased 3 or more clothes, how do you think?
This review is about item#9257981.
For winter cold weather ...
4
From Japan
On 2016-10-20 18:47:06
It is purchase in repeat. It is a warm and easy-to-use item for the price. By the way, because I am working in the room, I feel it well, but I do not know outdoors ....
This review is about item#9258006.
Used as cold protection for factory work that can not use heater in winter
5
From Japan
On 2016-03-19 18:55:13
It was lighter and easy to move than I thought, the price was reasonable and the fabric was also good.
This review is about item#09257997.