Buy more than* S$200* and get FREE SHIPPING

  • BT Thermo T-Shirts & Tights
  • BT Thermo T-Shirts & Tights
  • BT Thermo T-Shirts & Tights
  • BT Thermo T-Shirts & Tights

BT Thermo T-Shirts & Tights JW-169/JW-161

4.06 (16)
Item.#
09258033
Mfr.#
JW-169/JW-161
Package Qty.
1Set
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inner wear on cold days
Clothes Length (cm)
70 (shirt)
Rise (cm)
36
Shoulder Width (cm)
45
Size
LL
Hip Width (cm)
36
Total Length (cm)
90 (tights)
Collar Width (cm)
12
Sleeve Length (cm)
52
Waist (cm)
94 - 104
Armhole (cm)
25
Chest (cm)
48
Customer Reviews
5 star 8
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.06
16 Customer Reviews
The reviews are automatic translation.
Work warehouse
3
From Japan
On 2017-12-15 15:36:23
It is warm, so it is convenient to use. Peach is also warm as it is warm
This review is about item#9258033.
Winter pruning work
4
From Japan
On 2017-01-23 12:04:26
It is warm and very good, but the neighborhood home center is cheap.
This review is about item#9258024.
Used for paint preparation work
5
From Japan
On 2016-11-30 08:33:25
It is a place where air conditioning can not be done due to indoor work of handling dangerous goods. It is hard to work with thick clothes, and it is easy to move and comfortable if you buy shirt & tights. I will continue to purchase it in the future.
This review is about item#09258033.
Used for work in winter when heating can not be used in a workplace where fire is prohibited (measures against cold)
5
From Japan
On 2016-03-19 18:50:09
Quality and price were also in line with the request, so we plan to purchase it in the future. It is easy to work because it is not light and thick fabric.
This review is about item#09258015.
Cold weather
5
From Japan
On 2014-12-17 17:57:51
As I bought various items, I bought it because it got colder. I have been wearing it since the next day it arrived. It is warm and good.
This review is about item#09258015.
Outdoor, fishing
3
From Japan
On 2013-12-16 21:11:18
Good touch, no discomfort so thin, how in the outdoors.
This review is about item#09258033.
It is warm normally
3
From Japan
On 2013-03-06 10:03:19
Because of the neck neck, my underwear can be seen from the top of the shirt and it looks bad
This review is about item#09258015.
Night patrol
4
From Japan
On 2012-12-23 20:59:05
There is a point of dissatisfaction that the fabric is somewhat thicker than specialty items for outdoor, but I think that the price is a passing point only for the price.
This review is about item#09258033.
Outdoor operation Electrical pole etc. ascending and descending
4
From Japan
On 2012-12-17 18:55:20
He purchased L with a height of 175 cm, but his arm was short.
This review is about item#09258024.
Outdoor / factory work
5
From Japan
On 2012-12-02 23:00:19
I was worried whether it was warm because the price was cheap but it was warmer and more comfortable to wear than the one I thought.
This review is about item#09258033.