Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread

A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread M12x35

5.00 (1)
Item.#
09258541
Mfr.#
M12x35
Package Qty.
1Box(100PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Thread Pitch (mm)
1.75
Wrench Size (mm)
8.0
Finishing Material
SCM435 / black oxide film
Dimension r (mm)
About 1
Surface Processing
Special anti-rust coating
Screw Type
Hexagon socket head cap screw
Screw Designation Dimension
M12
Length (mm)
35
Dimension h (mm)
About 0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing go-cart product
5
From Japan
On 2013-02-13 14:20:41
The price is cheap but the goods are solid and affordable.
This review is about item#05526351.