Buy more than* S$200* and get FREE SHIPPING

  • Thin Vinyl Gloves
  • Thin Vinyl Gloves
  • Thin Vinyl Gloves
  • Thin Vinyl Gloves
  • Thin Vinyl Gloves
  • Thin Vinyl Gloves
  • Thin Vinyl Gloves

Thin Vinyl Gloves No.804

4.73 (11)
Item.#
09277573
Mfr.#
No.804
Package Qty.
1Box(100Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning and service industry / precision machinery industry / machinery industry / Automotive Industry / Horticulture, Landscaping Services / Range ventilation fan cleaning / toilet cleaning / indoor cleaning and light work / gardening and home vegetable garden / nursing / painting industry
Type
Without flour
Thickness (mm)
About 0.06
Around Palms (cm)
16
Size
S
Overall Length (cm)
24
Color
Translucent
Material
Vinyl chloride (PVC)
Middle Finger Length (cm)
7
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-19 20:03:24
The thinness of the glove is also exactly good, it does not smell, it is easy to use
This review is about item#9277598.
For cooking
4
From Japan
On 2017-09-01 12:21:31
My wife purchased it for cooking. No problem. Thank you!
This review is about item#9277573.
Dirty work that is not hard.
5
From Japan
On 2017-08-15 20:51:34
I am using it when using a child's oil paint or when changing oil. It can be used without trouble with thin.
This review is about item#9277598.
For minor work
5
From Japan
On 2017-06-30 09:12:13
I am using it by placing it under the gloves during normal work by measures against rough hands. Although I do not use it as a single item, I do not know the durability, but it is easy to use in powder free, it is disposable very useful.
This review is about item#9277598.
When car parts are processed
5
From Japan
On 2017-04-09 22:35:27
The thinness of the glove is also exactly good, it does not smell, it is easy to use
This review is about item#9277582.
Used when cleaning the rabbit hut, refueling (kerosene), cooking etc.
5
From Japan
On 2017-04-09 21:48:01
Because it is easy to remove and smell, I think it is better to use it for a wide range of applications.
This review is about item#9277582.
Orgonite creation
4
From Japan
On 2016-11-15 23:40:18
I am using it to create orgonite. I think that it is hard to be removed and easy to use. I am satisfied with the price because I use it a lot.
This review is about item#9277582.
For work, exchange of pat etc
5
From Japan
On 2016-03-17 23:50:08
What is being offered at the company is thin with a powder and uncomfortable to use, so I dared to purchase it exclusively for myself. It is comfortable to wear, and it is good to purchase without worry that powders remain after the use so that clothes etc will turn white because it is powder free. My colleague also told me that I wanted to try it for trial and bought it all together.
This review is about item#09277573.
Household chores
5
From Japan
On 2015-12-18 21:21:46
Slightly thicker than the monotaro brand. COSPA is a monotaro brand.
This review is about item#09277582.
For assistance
5
From Japan
On 2015-11-13 13:24:30
I used to buy it cheaply because I use it a lot every day so it was good.
This review is about item#09277573.