Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bar End Bar

Bar End Bar

4.67 (3)
Item.#
09282123
Package Qty.
1Pair(2PC)
Ship pack of
1
21.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
About 120
Color
black
Weight (g)
194 (pair)
Material
iron
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-03 09:35:05
Cheap and it was good. Also I want to buy.
This review is about item#9282123.
Own cross bike for exercise.
4
From Japan
On 2015-09-21 15:27:10
Work patterns, to purchase encounter speed also well satisfied with the quality to think less expensive products in this shop if to ease even a little look like finger or the like is aching you with age.
This review is about item#09282123.
Cross bike
5
From Japan
On 2015-05-26 17:37:38
At the time of removal from the package, there was float (or bald) is two places of the painting of about 5mm. But was attached as it is because there is no problem in use, I feel fine finish Do's corresponding price.
This review is about item#09282123.