Buy more than* S$200* and get FREE SHIPPING

  • Ball Knobs
  • Ball Knobs
  • Ball Knobs

Ball Knobs phi25x6 P1.0 R

3.86 (7)
Item.#
09282132
Mfr.#
phi25x6 P1.0 R
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used as parts of the industrial equipment.
Dimensions B (mm)
23
Color
Red
Dimensions C (mm)
14
Material
Metal core: brass, ball portion: Polypropylene
Dimensions A (mm)
25
Screw Dimensions M
M6x1.0
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Replacing the leap lever
5
From Japan
On 2017-10-17 21:50:37
The tip of the bounce lever was broken and replaced by deterioration. I think that the material is normal and it is normal.
This review is about item#9282184.
As machine cover cover
1
From Japan
On 2017-06-30 16:04:10
Is this a strange tap pitch or tap is not cut to the end? Because it is useless because it does not fit in, it can only tighten about 5 mm.
This review is about item#9282132.
Ball that cuts off the carpenter of the door
5
From Japan
On 2016-12-19 14:23:08
One thing worn out, one more place was gone, so I stopped wearing something a bit larger. Because the material is PP, the slide is good and it feels good. The screw was hard, but this time it is OK because there is no worry that it will come off without screw lock.
This review is about item#9282157.
Maintenance of tabletop drilling machine
5
From Japan
On 2016-07-02 09:01:58
It is satisfactory to tighten the tightening torque and apply a metal core.
This review is about item#09282175.
Used for handle knob of metal saw cutting machine
4
From Japan
On 2016-01-13 13:30:04
The screw was quite hard. It is good because there is no worry of detachment, but I want you to loosen it a little more. It is safe because it is a gold screw. No complaints about Cospa.
This review is about item#09282157.
lathe
2
From Japan
On 2015-08-03 20:27:14
It was also tight through the gauge. It was also difficult to enter the screws, there was no tap of the M6, and it was not installed, unless it was caught firmly with pliers. Of course, the handrail was full of scratches.
This review is about item#09282132.
Stretcher control lever
5
From Japan
On 2015-07-03 13:12:03
It is easy to grasp easily. There is also outstanding for red and it is the best.
This review is about item#09282157.