Buy more than* S$200* and get FREE SHIPPING

  • Ball Knobs
  • Ball Knobs
  • Ball Knobs

Ball Knobs phi32x8 P1.25 R

4.20 (5)
Item.#
09282157
Mfr.#
phi32x8 P1.25 R
Package Qty.
1PC
Ship pack of
1
1.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used as parts of the industrial equipment.
Screw Dimensions M
M8x1.25
Dimensions B (mm)
30
Color
Red
Material
Metal core: brass, ball portion: Polypropylene
Dimensions C (mm)
20
Dimensions A (mm)
32
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Ball to cut the carp mouth of the door
5
From Japan
On 2016-12-19 14:23:08
Worn down one place, it was fitted with a greater incidentally slightly because it was the other one place is gone. The material is good slip so PP, was a good feeling. I screw was stiff, OK this time because there is no worry that come off even without a screw lock.
This review is about item#9282157.
Maintenance of the bench drilling machine
5
From Japan
On 2016-07-02 09:01:58
I firmly tightening torque was good to to with consuming metal core, it is satisfaction.
This review is about item#09282175.
Use the handle knob of metal saw cutting machine
4
From Japan
On 2016-01-13 13:30:04
Screw bought quite tough. Good because there is no worry that deviate, but I want a little more loosely. Rest assured that gold screws. No complaint regarding COSPA.
This review is about item#09282157.
lathe
2
From Japan
On 2015-08-03 20:27:14
It was also tight through the gauge. Less likely to go to the screw, there is no ready tap of M6, when the firm no sandwich with pliers, was not attached. Of course, grip ball is, I have become bruised.
This review is about item#09282132.
Stretcher of the operating lever
5
From Japan
On 2015-07-03 13:12:03
Come nicely, easy to grip. For conspicuous ease of red it is also available the best.
This review is about item#09282157.