Buy more than* S$200* and get FREE SHIPPING

  • White Cloth

White Cloth -

4.50 (4)
Item.#
09285298
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.07 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
For preventing of harmful insects get in vegetables and flowers. For sunshade after sowing seeds and plastic greenhouse.
Color
White
Length (m)
5
Transmittance (%)
About 22
Material
Polyethylene
Width (m)
1.35
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
☆ It is unused for advance procurement, which is required for various planting.
5
From Japan
On 2017-05-09 09:02:30
☆ It is unused for advance procurement which is related to various planting from now.
This review is about item#9285325.
Shading of rice seedling
3
From Japan
On 2016-12-21 14:50:18
The seedlings of which arrived paddy rice from the nursery center, but has been used in poppy is solid for a few days, before the use of the second year, there is a rough feeling slightly use Zuraka'.
This review is about item#9285325.
During the winter over.
5
From Japan
On 2016-06-15 17:02:46
I used to winter over Chinese cabbage and spring sowing cabbage. Since those firm, wash quickly after use Storage to have. Since the work is likely still It was good.
This review is about item#09285325.
I've purchased in the preliminary
5
From Japan
On 2015-05-13 19:22:26
Typhoon No. 6 was close to 5 May, was used in windbreaks, it was completed without cry effect.
This review is about item#09285325.