Buy more than* S$200* and get FREE SHIPPING

  • Plant Protection Fabric

Plant Protection Fabric -

4.35 (17)
Item.#
09285368
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For frost protection, cold protection bird repelling, insecticide, snow damage and retaining warmth. to keep warm. Nonwoven fabric for agriculture.
Color
White
Width (m)
1.35
Transmittance (%)
About 85
Material
Polypropylene non-woven fabric
Length (m)
10
Customer Reviews
5 star 8
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Factory building, wind insect repellent net
5
From Japan
On 2018-02-20 16:27:09
Compared with other nonwoven fabric made by other companies, it is very good as it is very fine mesh and it is used as insect screen so small insects do not invade. There is no reason for choosing anything other than this product at a cheap price. I hope it will not be abolished!
This review is about item#09285386.
Making Spring vegetables a little earlier
5
From Japan
On 2018-02-15 10:00:20
It was solid and easy to use. Still, the remaining part can be used firmly.
This review is about item#9285368.
Crop frosting and bird fighting
3
From Japan
On 2017-12-11 23:55:53
I think that it would be good if you can order by specifying an arbitrary length. For example, it is 12 meters or 15 meters.
This review is about item#9285343.
We use it for winter vegetables' cold, frost measures.
4
From Japan
On 2017-12-09 17:30:41
There is no problem in terms of quality. If it is strong, it is the best if there is a size (8 m) that allows you to choose another length.
This review is about item#9285368.
Curing of seedlings of agricultural crops
5
From Japan
On 2017-12-07 23:08:44
I am trying for curing of agricultural crop seedlings. To protect seedlings from cold wind and rain water, we are hanging from above.
This review is about item#9285368.
Insect insects and heat insulation in small fields
5
From Japan
On 2017-10-01 09:53:26
It is light and fluffy and can be sprinkled from the top, so it is saved because the soil becomes difficult to flow laterally in the watering after seeding.
This review is about item#9285343.
As a tunnel of crops
4
From Japan
On 2017-07-29 08:47:44
I cut it to 7 m and use it. It is better if the light shielding ratio is 90% or more.
This review is about item#09285377.
Vegetable frost protection, insect avoidance
5
From Japan
On 2017-03-12 19:56:46
The size is perfect, the length is also okay. With this, the protection of spring vegetables is perfect.
This review is about item#9285377.
Window insulation
5
From Japan
On 2016-08-29 18:07:31
It is inexpensive, it has effect, it is strong, it is brighter than shoji paper.
This review is about item#9285377.
Leaf object insect repellent
5
From Japan
On 2016-07-15 09:02:14
The method of folding was suitable for adjusting the length.
This review is about item#09285377.