Buy more than* S$200* and get FREE SHIPPING

  • Plant Protection Fabric
  • Plant Protection Fabric
  • Plant Protection Fabric

Plant Protection Fabric -

4.42 (19)
Package Qty.
Ship pack of
12.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
For frost protection, cold protection bird repelling, insecticide, snow damage and retaining warmth. to keep warm. Nonwoven fabric for agriculture.
Width (m)
Transmittance (%)
About 85
Polypropylene non-woven fabric
Length (m)
Customer Reviews
5 star 10
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Used for frosting vegetables
From Japan
On 2018-03-09 16:53:48
I bought it for frost vegetables, but it was also effective for bird damage and insect damage.
This review is about item#9285377.
Lettuce heat retention and measures against wind damage
From Japan
On 2018-02-26 22:04:23
It is easy to use because it is usually 200 m winding against a 100 m winding standard. It was also my first purchase and the price was also cheap so I was concerned about the quality, but I felt the feeling of use was a very solid product. It seems that UV treatment has been done and expects aged deterioration and weather resistance.
This review is about item#9285422.
Factory building, wind insect repellent net
From Japan
On 2018-02-20 16:27:09
Compared with other nonwoven fabric made by other companies, it is very good as it is very fine mesh and it is used as insect screen so small insects do not invade. There is no reason for choosing anything other than this product at a cheap price. I hope it will not be abolished!
This review is about item#09285386.
Making Spring vegetables a little earlier
From Japan
On 2018-02-15 10:00:20
It was solid and easy to use. Still, the remaining part can be used firmly.
This review is about item#9285368.
Crop frosting and bird fighting
From Japan
On 2017-12-11 23:55:53
I think that it would be good if you can order by specifying an arbitrary length. For example, it is 12 meters or 15 meters.
This review is about item#9285343.
We use it for winter vegetables' cold, frost measures.
From Japan
On 2017-12-09 17:30:41
There is no problem in terms of quality. If it is strong, it is the best if there is a size (8 m) that allows you to choose another length.
This review is about item#9285368.
Curing of seedlings of agricultural crops
From Japan
On 2017-12-07 23:08:44
I am trying for curing of agricultural crop seedlings. To protect seedlings from cold wind and rain water, we are hanging from above.
This review is about item#9285368.
Insect insects and heat insulation in small fields
From Japan
On 2017-10-01 09:53:26
It is light and fluffy and can be sprinkled from the top, so it is saved because the soil becomes difficult to flow laterally in the watering after seeding.
This review is about item#9285343.
As a tunnel of crops
From Japan
On 2017-07-29 08:47:44
I cut it to 7 m and use it. It is better if the light shielding ratio is 90% or more.
This review is about item#09285377.
Vegetable frost protection, insect avoidance
From Japan
On 2017-03-12 19:56:46
The size is perfect, the length is also okay. With this, the protection of spring vegetables is perfect.
This review is about item#9285377.