Buy more than* S$200* and get FREE SHIPPING

  • Long-type Rubber Glove
  • Long-type Rubber Glove
  • Long-type Rubber Glove
  • Long-type Rubber Glove

Long-type Rubber Glove -

4.75 (4)
Item.#
09293348
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Around Palms (cm)
21.2
Overall Length (cm)
40
Color
Pink
Material
Natural rubber
Middle Finger Length (cm)
8
Size
M
Thickness (mm)
About 0.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2017-11-22 13:36:09
It has thickness and length so you can work with confidence. The size feel is perfect as well. The shoulder glove and other makers' L size are too much fingers, and M size means that the thumb base becomes cramped, but this glove has a cramped sense of the thumb base even in M ​​size, reducing fatigue during work. It is recommended for those who want ML size.
This review is about item#9293348.
In and out of ultrasonic flaw detector
4
From Japan
On 2017-06-10 12:09:49
Purchased for working in the water. Usability is good, but it is a star minus one that slips a bit when sliding off the surface.
This review is about item#9293348.
Laundry, cleaning
5
From Japan
On 2017-06-02 14:33:30
It is soft and has a lot of problems. Because the length is long, sleeves are not soiled.
This review is about item#9293348.
When washing tire foil
5
From Japan
On 2016-06-15 16:19:47
There is thickness in rubber, while it is a long glove, it can be done very smoothly when using and removing. Supply supple long as this name. Durability is also complaints.
This review is about item#09293348.