Buy more than* S$200* and get FREE SHIPPING

  • Multi Wash Bottle Service Pack
  • Multi Wash Bottle Service Pack
  • Multi Wash Bottle Service Pack

Multi Wash Bottle Service Pack 500mL

4.50 (2)
Item.#
09297373
Mfr.#
500mL
Package Qty.
1Bag(5PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Nozzle)
HDPE
1 Scale (mL)
20
Scale
Available
Color
Tip nozzle/ red
Catch-Phrase
Upside-down cleaning with a glass ball OK
Materials (cap)
HDPE
Material (Body)
LDPE
Capacity (mL)
500
Inner Caliber x Shell Diameter x Hight (mm)
39.5(+/-0.5)x75.0(+/-3.0)x162.0 (+/-3.0)
Material
Tube connector/PP, tip nozzle/HDPE, dead weight/GLASS, dead weight covering / PP
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning parts
4
From Japan
On 2016-05-09 18:22:07
The weight inside was out of use as soon as it was filled with white gasoline, but it was convenient within the assumption
This review is about item#09297391.
Washing
5
From Japan
On 2008-04-11 18:30:35
Although the unit cost per piece is high, it was a neck, but it turned out that the bellows bent and sucked up the liquid was more pleasant than I thought.