Buy more than* S$200* and get FREE SHIPPING

  • Multi Wash Bottle Service Pack

Multi Wash Bottle Service Pack 1000mL

4.50 (2)
Item.#
09297382
Mfr.#
1000mL
Package Qty.
1Bag(5PC)
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Nozzle)
HDPE
1 Scale (mL)
20
Inner Caliber x Shell Diameter x Hight (mm)
39.5(+/-0.5)x85.0(+/-3.0)x223.0(+/-3.0)
Capacity (mL)
1000
Material
Tube connector / PP, the tip of the nozzle / HDPE, weight / GLASS, weight cover / PP
Materials (cap)
HDPE
Material (Body)
LDPE
Scale
Yes
Color
The tip of the nozzle / blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of parts
4
From Japan
On 2016-05-09 18:22:07
Weight in no longer can use immediately in order to put white gasoline but in the assumption It was convenient
This review is about item#09297391.
Washing
5
From Japan
On 2008-04-11 18:30:35
Although the unit cost per piece is high, it was a neck, but it turned out that the bellows bent and sucked up the liquid was more pleasant than I thought.