Buy more than* S$200* and get FREE SHIPPING

  • Sampler cup (New disk cup) (box selling)
  • Sampler cup (New disk cup) (box selling)
  • Sampler cup (New disk cup) (box selling)

Sampler cup (New disk cup) (box selling) 1L

5.00 (1)
Item.#
09297443
Mfr.#
1L
Package Qty.
1Case(100PC)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bottom Diameter (mm)
121
Overall Height (mm)
149
Inner Cliber x Bottom Diameter x Height (mm)
100x121x149
Material
PP (polypropylene)
Bore Diameter (phi mm)
100
Capacity (mL)
1000
Scale
Yes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attached to own products
5
From Japan
On 2017-09-07 18:38:44
I am satisfied with the product. I bought a cup of Monotaro brand before. = I felt that the quality itself did not change, but the seal was affixed to each item, and I had a hard time to peel off. Therefore, after that, I purchase this brand.
This review is about item#9297407.