Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Dish Cup
  • PP Dish Cup
  • PP Dish Cup
  • PP Dish Cup

PP Dish Cup 1667

4.67 (9)
Item.#
09297477
Mfr.#
1667
Package Qty.
1Case(500PC)
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
PP
Scale
Available
Capacity (mL)
300
Inner Diameter (phi mm) x Overall Height (mm)
84x99
1 Scale (mL)
50
Caution
Regarding chemical resistance and heat resistance , use it after trying it first
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Agitation of silicone rubber
5
From Japan
On 2017-12-19 10:13:17
I think that it is easy to peel off after curing, and easy to use.
This review is about item#58438737.
When painting work
5
From Japan
On 2017-05-20 14:48:55
The material is soft, it is very good because it does not hurt even when folded when pouring it. I am saved because the size is abundant and cheap.
This review is about item#58438712.
As an orchid bowl
5
From Japan
On 2017-03-04 14:40:00
It was a thing as expected. Since semi-transparent pots are not sold anywhere, they are purchased as substitutes. Free shipping fee was also deciding at over 3000 yen. The material is soft but has elasticity and is not fluent, it's more user-friendly than ordinary polypot. It is also attractive to have the size.
This review is about item#58438746.
When weighing cooking ingredients
5
From Japan
On 2017-02-14 21:44:23
Because it is inexpensive, we have several items, and we use it very conveniently for weighing materials during cooking and confectionery making. Because the shape changes softly, the method of utilization also expands.
This review is about item#58438746.
I use it for light division of curing agent in painting work
5
From Japan
On 2016-12-27 23:37:57
Because it is inexpensive, I think that it is disposable and excellent in cost performance. It is also good to purchase the necessary number in 1 piece unit!
This review is about item#58438703.
When injecting resin material
4
From Japan
On 2016-06-24 15:56:20
Very easy to use, I purchase on an ongoing basis.
This review is about item#09297495.
Experiment
5
From Japan
On 2015-12-07 14:51:23
It is heat resistant at 120 ° C, but it broke only after 3 or 4 repetitions.
This review is about item#58438703.
Painting container
4
From Japan
On 2015-08-31 09:50:35
I always used what I got with paint for paint but I bought it for the first time when I know recently that something like this is on sale. I can choose the size and the price is reasonable so I'd like to continue purchasing it from here on.
This review is about item#58438703.
Container for checking accuracy of paint toning in minimum unit
4
From Japan
On 2015-08-12 16:03:55
We are paint toning. In order to improve the accuracy of the product put in a large container we use it for testing first in small containers.
This review is about item#09297477.