Buy more than* S$200* and get FREE SHIPPING

  • PC Desiccator Vacuum

PC Desiccator Vacuum PC-210K

5.00 (1)
Item.#
09297513
Mfr.#
PC-210K
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Plate)
Ceramic plate
Effective Aperture (mm)
200
Overall Height (mm)
273
Type
Cock (brass) x 1 pieces
Material
PC
Tap
Nozzle diameter (phimm) / 9
Capacity (L)
About6.7
Specification
With cock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air bleeding such as adhesive
5
From Japan
On 2014-07-29 15:43:17
I am satisfied at the most, but it seems that the lid is somewhat difficult to close. Also, the stopped part of the air hose is fragile.
This review is about item#58439534.