Buy more than* S$200* and get FREE SHIPPING

  • PC Desiccator Vacuum

PC Desiccator Vacuum PC-210

5.00 (1)
Item.#
09297531
Mfr.#
PC-210
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Plate)
Ceramic plate
Capacity (L)
About6.7
Specification
No cock
Overall Height (mm)
273
Material
PC
Type
No cock
Effective Aperture (mm)
213
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air bleeding such as adhesive
5
From Japan
On 2014-07-29 15:43:17
I am satisfied at the most, but it seems that the lid is somewhat difficult to close. Also, the stopped part of the air hose is fragile.
This review is about item#58439534.