Buy more than* S$200* and get FREE SHIPPING

  • PC Desiccator Vacuum

PC Desiccator Vacuum PC-250KG

5.00 (1)
Item.#
09297565
Mfr.#
PC-250KG
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Plate)
Ceramic plate
Tap
Nozzle diameter (phimm) / 9
Capacity (L)
About9.9
Specification
Cock, vacuum gauge
Vacuum Gauge
0 to -0.1MPa (minimum scale unit 0.002MPa)
Material
PC
Overall Height (mm)
345
Type
1 • vacuum gauge with cock x
Effective Aperture (mm)
230
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air bleeding such as adhesive
5
From Japan
On 2014-07-29 15:43:17
I am satisfied at the most, but it seems that the lid is somewhat difficult to close. Also, the stopped part of the air hose is fragile.
This review is about item#58439534.