Buy more than* S$200* and get FREE SHIPPING

  • Transparency Meter

Transparency Meter 1000 type cylinder

2.33 (6)
Item.#
09298292
Mfr.#
1000 type cylinder
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
PVC,MA
Set Contents
Only colorimetric tube
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
Water quality survey
3
From Japan
On 2017-04-14 17:54:01
It is good to be different from glass. It is troublesome for windows 10 to go up every time to make a review.
This review is about item#9298247.
Inspection
4
From Japan
On 2016-06-01 16:19:04
It may be cheap.
This review is about item#09298247.
Sewage treatment
4
From Japan
On 2016-02-19 15:52:26
The correspondence of exchange was very quick, and also sincerity was felt. Because the price is also cheap, I definitely want to purchase again. If it was this from the beginning it was five stars.
This review is about item#09298292.
Sewage treatment
1
From Japan
On 2016-01-20 08:36:28
As was the case with other reviews, the drain outlet of the cylinder connecting the tubes when opened was cracked. Inquiry is requested for return.
This review is about item#09298247.
Water quality inspection of medium water
1
From Japan
On 2014-04-22 11:43:14
When arriving and setting, the clamp broke immediately. I will never buy this item again.
This review is about item#09298247.
Water quality inspection
1
From Japan
On 2014-03-05 19:13:22
Since the platform was already broken at the time of being sent, I repaired it with a glue instantly from a brush and use it. worst.
This review is about item#09298283.