Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Bottles
  • PP Bottles
  • PP Bottles

PP Bottles 30mL

Item.#
09298317
Mfr.#
30mL
Package Qty.
1Case(400PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
PP
Scale
None
Capacity (mL)
30
Inner Caliber x Shell Diameter x Hight (mm)
27 x 38 x 58
Scale (mL)
-