Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Bottles
  • PP Bottles
  • PP Bottles

PP Bottles 100mL

Item.#
09298335
Mfr.#
100mL
Package Qty.
1Case(200PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PP
Inner Caliber x Shell Diameter x Hight (mm)
32 x 48 x 96
Scale (mL)
10
Capacity (mL)
100
Scale
Yes