Buy more than* S$200* and get FREE SHIPPING

  • PP Bottles
  • PP Bottles
  • PP Bottles

PP Bottles 250mL

Item.#
09298344
Mfr.#
250mL
Package Qty.
1Case(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
PP
Scale
Yes
Capacity (mL)
250
Inner Caliber x Shell Diameter x Hight (mm)
32 x 62 x 127
Scale (mL)
25