Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Bottles
  • PP Bottles
  • PP Bottles

PP Bottles 500mL

Item.#
09298353
Mfr.#
500mL
Package Qty.
1Case(100PC)
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Scale
Yes
Capacity (mL)
500
Inner Caliber x Shell Diameter x Hight (mm)
39 x 75 x 163
Scale (mL)
20