Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Bottles
  • PP Bottles
  • PP Bottles

PP Bottles 2L

Item.#
09298371
Mfr.#
2L
Package Qty.
1Case(30PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
PP
Capacity (mL)
2000
Scale
Yes
Scale (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
76 x 120 x 243