Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Bottle Narrow Mouth
  • PP Bottle Narrow Mouth
  • PP Bottle Narrow Mouth

PP Bottle Narrow Mouth 50mL

5.00 (1)
Item.#
09298396
Mfr.#
50mL
Package Qty.
1Case(400PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
549.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PP
Scale
None
Capacity (mL)
50
Outer Diameter (phi mm)
39
Overall Height (mm)
77
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample of product (chemical)
5
From Japan
On 2015-10-18 16:41:46
Although it is a packing-less type cap, it is better not to skip screws even if applying torque, because the screws are solid, they are highly sealed. Since it is a PP material, it has high gas barrier properties and chemical resistance, so it is an indispensable product for us. However, since there are many burrs and scratches in the container, it is somewhat inferior in appearance, so it is impossible to use it for products. Although I have bought 200 bottles, it takes time to deliver because it is "5 days delivery".
This review is about item#09298405.