Buy more than* S$200* and get FREE SHIPPING

  • PP Bottle Narrow Mouth
  • PP Bottle Narrow Mouth
  • PP Bottle Narrow Mouth

PP Bottle Narrow Mouth 500mL

5.00 (1)
Item.#
09298423
Mfr.#
500mL
Package Qty.
1Case(100PC)
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Scale
Yes
Capacity (mL)
500
Caliber (phi mm)
23
Outer Diameter (phi mm)
75
Overall Height (mm)
164
1 Scale (mL)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample of product (chemical)
5
From Japan
On 2015-10-18 16:41:46
Although it is a packing-less type cap, it is better not to skip screws even if applying torque, because the screws are solid, they are highly sealed. Since it is a PP material, it has high gas barrier properties and chemical resistance, so it is an indispensable product for us. However, since there are many burrs and scratches in the container, it is somewhat inferior in appearance, so it is impossible to use it for products. Although I have bought 200 bottles, it takes time to deliver because it is "5 days delivery".
This review is about item#09298405.