Buy more than* S$200* and get FREE SHIPPING

  • PE Wide Mouth Bottle

PE Wide Mouth Bottle 100mL

4.20 (5)
Item.#
09298581
Mfr.#
100mL
Package Qty.
1Case(200PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material
PE
Outer Diameter (phi mm)
50
Caliber (phi mm)
31
Capacity (mL)
100
Inside plug
Yes
Scale
Yes
Overall Height (mm)
93
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Storage of plum vinegar
5
From Japan
On 2016-10-28 16:50:34
Was handy there is easy to handle and clean.
This review is about item#58438633.
Paint purse
5
From Japan
On 2016-06-08 15:00:49
It is very easy to use is good because the wide mouth
This review is about item#58438624.
As a pot of pot
5
From Japan
On 2015-10-17 09:15:07
Also leak without turning in the mill on its side.
This review is about item#58438667.
Organizing such as screws
5
From Japan
On 2014-10-03 13:38:08
The work is required screws, bolts, nuts of various size, but it is very useful to those of organizing. Easy out is so wide-mouthed that, I stock is also easy to understand.
This review is about item#58438651.
Storage buffer
1
From Japan
On 2014-07-29 14:51:51
Poor accuracy of the body opening, the inner lid does not fit. But has been used only in the outer lid for that, there is that the contents from leaking.
This review is about item#58438651.