Buy more than* S$200* and get FREE SHIPPING

  • PE Wide Mouth Bottle

PE Wide Mouth Bottle 500mL

4.20 (5)
Item.#
09298606
Mfr.#
500mL
Package Qty.
1Case(100PC)
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
PE
Inside plug
Yes
Scale
Yes
Overall Height (mm)
151
Scale (mL)
50
Outer Diameter (phi mm)
77
Caliber (phi mm)
44
Capacity (mL)
500
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Storage of plum vinegar
5
From Japan
On 2016-10-28 16:50:34
It was handy and had a sense of cleanliness.
This review is about item#58438633.
Paint container
5
From Japan
On 2016-06-08 15:00:49
It is a wide mouth very convenient to use
This review is about item#58438624.
As a pot of a pot mill
5
From Japan
On 2015-10-17 09:15:07
There is no liquid leak even if it is turned sideways and turned with a mill.
This review is about item#58438667.
Organize screws
5
From Japan
On 2014-10-03 13:38:08
Works require various sizes of screws, bolts and nuts, but it is very convenient for organizing them. Because it is a wide mouth, it is easy to put in and take out, stocks are easy to understand.
This review is about item#58438651.
Buffer storage
1
From Japan
On 2014-07-29 14:51:51
The accuracy of the body opening is bad and the inner lid does not stop. For that reason I use it only with the outer lid, but the contents may leak out.
This review is about item#58438651.