PE Wide Mouth Bottle 3L
(5)
Item.#
09298633
Mfr.#
3L
Package Qty.
1Case(30PC)
Ship pack of
1
Restriction
Item Feature
Material
PE
Scale
Yes
Overall Height (mm)
267
Scale (mL)
500
Outer Diameter (phi mm)
146
Caliber (phi mm)
76
Capacity (mL)
3000
Inside plug
Yes
Customers Who Viewed This Item Also Viewed
<<
NIKKO (Nikko Hansen & CO)
Mizuho Chemical Industries
Mizuho Chemical Industries
Mizuho Chemical Industries
Mizuho Chemical Industries
Mizuho Chemical Industries
>>
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Storage of plum vinegar
From Japan
On 2016-10-28 16:50:34
It was handy and had a sense of cleanliness.
Paint container
From Japan
On 2016-06-08 15:00:49
It is a wide mouth very convenient to use
As a pot of a pot mill
From Japan
On 2015-10-17 09:15:07
There is no liquid leak even if it is turned sideways and turned with a mill.
Organize screws
From Japan
On 2014-10-03 13:38:08
Works require various sizes of screws, bolts and nuts, but it is very convenient for organizing them. Because it is a wide mouth, it is easy to put in and take out, stocks are easy to understand.
Buffer storage
From Japan
On 2014-07-29 14:51:51
The accuracy of the body opening is bad and the inner lid does not stop. For that reason I use it only with the outer lid, but the contents may leak out.
Customers Who Bought This Item Also Bought
<<
NIKKO (Nikko Hansen & CO)
Mizuho Chemical Industries
Mizuho Chemical Industries
>>
Top