Buy more than* S$200* and get FREE SHIPPING

  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box

Tool Box D-6000

4.00 (2)
Item.#
09299464
Mfr.#
D-6000
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
While using as a footstep , please be careful
Inside Dimensions (Width x Length x Height) (mm)
First stage middle plate / 260 x 233 x 40 2nd stage middle plate / 278 x 545 x 40
Tensile Strength (kg)
100
Capacity (L)
60
Weight (kg)
3.5
Caution
While using as a footstep , please be careful
Unit Inside Dimensions (Length x Width x Height under Plate H)(mm)
538 X 262 x 165 (first stage) 538 X 262 x 208 (second stage)
Outer Dimensions (Length x Width x Height) (mm)
597x336x300
Withstand Load (kg)
100
Color
Blue
Material
Copolymer
Specification
With tray (4 partition plates. 1st stage for storing tip saw and wider tools etc. 2nd stage is L shaped type for easy storing of carpenter's square , circular saw ruler etc )
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tool storage
3
From Japan
On 2015-04-14 16:39:55
It was bigger than I expected. But big is not small as well.
This review is about item#09299464.
As a transport case of materials
5
From Japan
On 2014-08-19 09:42:25
Always use this product as a case to deliver material tools by air mail for overseas work. It is lightweight and it is rugged and secure anyhow. The lid can be opened and closed by either left or right, it can also be removed, so the usability at the site work is also good.
This review is about item#09299464.