Buy more than* S$200* and get FREE SHIPPING

  • Sanding Machine
  • Sanding Machine
  • Sanding Machine

Sanding Machine SA-3(LADIES)

5.00 (6)
Item.#
09299683
Mfr.#
SA-3(LADIES)
Package Qty.
1Pair
Ship pack of
1
43.33 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Color
black, Black
Standard Weight (g/1 leg)
About 100, About100
Type
Ladies'
Material
EVA (ethylene-vinyl acetate if polymer)
Size (cm)
S(22-22.5), S(22-22.5), S(22 to 22.5)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Slippers of confectionery manufacturing plant
5
From Japan
On 2016-11-24 15:52:11
Made made in Japan it is also firmly, very happy to have excellent cost performance. 10 feet I ordered.
This review is about item#9299701.
Usually wear
5
From Japan
On 2016-11-07 09:32:20
Easy to wear because indeed expensive.
This review is about item#9182607.
Slipper
5
From Japan
On 2013-03-11 09:51:51
Comfort, price both ◎ Hey There is also a good Toko I [made in Japan].
This review is about item#09299701.
Wear office
5
From Japan
On 2013-02-26 08:48:25
The thing you do not want 1,000 yen in the do-it-yourself store was different is comfort. Soft and is more and more the feeling that comes to fit the foot. Even wearing one day at the office does not become bitter. A short period of time for the cheap ones of home improvement If you wear every day all day, definitely I think that item.
This review is about item#09182607.
When light work in the garage
5
From Japan
On 2012-12-13 15:18:38
Although the time of opening, I felt a slight resin odor, after one day, but not at all worried about right now. There is no commodity and price to great difference of a certain well-known manufacturers, but I chose this product because it is that of the Japanese-made.
This review is about item#09182582.
Work on light duty
5
From Japan
On 2010-11-29 15:24:40
But there is also more cheap, comfort is better here is well I do not cod to.
This review is about item#09182591.