Buy more than* S$200* and get FREE SHIPPING

  • Sanding Machine
  • Sanding Machine
  • Sanding Machine

Sanding Machine SA-3(LADIES)

5.00 (6)
Item.#
09299717
Mfr.#
SA-3(LADIES)
Package Qty.
1Pair
Ship pack of
1
43.33 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Ladies'
Size (cm)
LL(25), LL(25), LL(25)
Material
EVA (ethylene-vinyl acetate if polymer)
Standard Weight (g/1 leg)
About 100, About100
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Slippers of confectionery manufacturing plant
5
From Japan
On 2016-11-24 15:52:11
Made made in Japan it is also firmly, very happy to have excellent cost performance. 10 feet I ordered.
This review is about item#9299701.
Usually wear
5
From Japan
On 2016-11-07 09:32:20
Easy to wear because indeed expensive.
This review is about item#9182607.
Wear in the room
5
From Japan
On 2013-03-11 09:51:51
Comfort, price ◎ ◎ [made in Japan] It is also nice to hear that.
This review is about item#09299701.
Wear office
5
From Japan
On 2013-02-26 08:48:25
The comfort was different from things that do not cost 1000 yen at the home center. It feels soft and fits more and more quickly. Even if I wear it at the office for a day, I will not be bothered. For a short time, cheap things at home center If you wear it all day everyday, I think that it is definitely this item of merchandise.
This review is about item#09182607.
During light work in the garage
5
From Japan
On 2012-12-13 15:18:38
When opening it felt slightly odor of resin, but after a day, now I do not mind at all. It is not much different in price from the products of a certain famous manufacturer, but I chose this product as it is made in Japan.
This review is about item#09182582.
easy work
5
From Japan
On 2010-11-29 15:24:40
There are also cheaper ones, but this one is not comfortable to wear well.
This review is about item#09182591.