Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Protective Glasses 1 Eye Type

Small Protective Glasses 1 Eye Type No.340(PET)

4.00 (1)
Item.#
09300042
Mfr.#
No.340(PET)
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
40
Size
W147xH60xD155 (mm)
Specification
JIS standard product.
Material (lens)
Petroid lenses (polycarbonate)
TRUSCO Part Number
337-0763
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During cutting work
4
From Japan
On 2017-03-28 11:18:59
There was a small male employee outside the standard, sputtering seemed to enter from the gap in ordinary protective glasses, but many injuries were saved with this product.
This review is about item#9300042.