Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type

Removable Cylinder Padlock ,Same Key Type VA-024

by WAKI
4.00 (2)
Item.#
09300137
Mfr.#
VA-024
Package Qty.
1Set(3PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Main Part Dimension (mm)
15
Material (suspending)
Iron
Number of Keys
6
Purpose
Padlock with keys
Caution
There is a policy of no ordering a designation of a key number.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Warehouse
5
From Japan
On 2015-08-05 11:33:13
Since keys are the same, it is better to be unlockable with one key.
This review is about item#09300234.
To lock the drum lid
3
From Japan
On 2013-07-25 15:03:53
It is too small to use
This review is about item#09300121.