Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type

Removable Cylinder Padlock ,Same Key Type VA-025

by WAKI
4.00 (2)
Item.#
09300146
Mfr.#
VA-025
Package Qty.
1Set(2PC)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Material (suspending)
Iron
Main Part Dimension (mm)
20
Purpose
Padlock with keys
Number of Keys
3
Caution
There is a policy of no ordering a designation of a key number.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Warehouse
5
From Japan
On 2015-08-05 11:33:13
Since keys are the same, it is better to be unlockable with one key.
This review is about item#09300234.
To lock the drum lid
3
From Japan
On 2013-07-25 15:03:53
It is too small to use
This review is about item#09300121.