Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type
  • Removable Cylinder Padlock ,Same Key Type

Removable Cylinder Padlock ,Same Key Type VA-026

by WAKI
4.00 (2)
Item.#
09300155
Mfr.#
VA-026
Package Qty.
1Set(3PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Material (suspending)
Iron
Main Part Dimension (mm)
20
Purpose
Padlock with keys
Number of Keys
6
Caution
There is a policy of no ordering a designation of a key number.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Warehouse
5
From Japan
On 2015-08-05 11:33:13
Since keys are the same, it is better to be unlockable with one key.
This review is about item#09300234.
To lock the drum lid
3
From Japan
On 2013-07-25 15:03:53
It is too small to use
This review is about item#09300121.