Buy more than* S$200* and get FREE SHIPPING

  • Brass Plated Screw Tightening Lock

Brass Plated Screw Tightening Lock VA-183

by WAKI
4.00 (1)
Item.#
09300961
Mfr.#
VA-183
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
30
Application
Screw type locking of windows and wooden double sliding doors
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of key of entrance door
4
From Japan
On 2015-04-30 21:56:02
Tightened very well, it will not get in the way when opened
This review is about item#09300961.